SILICONE LUBRICATING COMPOUND 8OZ
893.2211
- UNSPSC 15121901
08932211 083 1
08932211 083 1
Delivery
In stock delivery from our warehouses.
A moisture-resistant, translucent, non-curing 100% silicone grease ideal for lubricating brake parts, weather stripping, speedometer cables, hood stripes and pads, trunk seals, rubber bumpers, window channels, rubber gaskets, fan and V-belts.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8 pieces in stock at Vaughan, ON as of 6:06 AM. Directions. Call: (289) 474-5447
9 pieces in stock at Mississauga, ON as of 6:06 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 8 oz |
| Temperature Range | -45 °C to +288 °C (-50 °F to +550°F) |
| Case Quantity | 36 |
| EAN | 4099618144073 |
Benefits & Advantage
| Will not cause rubber components to swell or soften. |
| Provides an excellent moisture barrier. |
| Compatible with most plastic and rubber parts. |
Applications
| Ideal for lubricating rubber parts in brake system, as well as slider pins during assembly. |
| Excellent general rubber and plastic lubricant. |
Instructions
Apply with a clean cloth, brush or sponge. Use sparingly. Remove excess.